This item is Discontinued.

Centric Centric Premium Brake Rotor, Centric Parts 120.42078 120.42078

This item is Discontinued.

Centric

Centric Premium Brake Rotor, Centric Parts 120.42078 (Discontinued)

Mfr # 120.42078
Zoro # G405527840
UPC # 805890136569
Country of Origin China
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.42078
Zoro #
G405527840
UPC #
805890136569
Country of Origin
China

Description

centric premium brake rotor centric premium rotors utilize an electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; black e-coat anti-corrosive coating protects much better than competitors spray paint; double disc ground friction surface for optimal performance and serviced life. aplication summary: 2003 - 2008 infiniti fx45, 2003 - 2012 infiniti fx35, 2003 - 2017 nissan murano, 2004 - 2017 nissan quest, 2011 - 2013 infiniti m37, 2011 - 2013 infiniti m56, 2012 - 2013 infiniti m35h, 2013 - 2013 infiniti fx37, 2013 - 2013 infiniti jx35, 2013 - 2017 nissan pathfinder, 2014 - 2017 infiniti q50, 2014 - 2017 infiniti q70, 2014 - 2017 infiniti qx60, 2014 - 2017 infiniti qx70, 2015 - 2017 infiniti q70l, 2017 - 2017 infiniti q60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.