This item is Discontinued.

This item is Discontinued.
Centric Premium Brake Rotor, Centric Parts 120.42080 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.4208
Zoro #
G605526216
UPC #
805890195993
Country of Origin
China
Description
centric premium brake rotor centric premium rotors utilize an electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; black e-coat anti-corrosive coating protects much better than competitors spray paint; double disc ground friction surface for optimal performance and serviced life. aplication summary: 2003 - 2005 infiniti fx35, 2003 - 2005 infiniti fx45, 2004 - 2014 nissan murano, 2005 - 2006 nissan altima, 2005 - 2008 infiniti g35, 2006 - 2009 nissan 350z, 2006 - 2010 infiniti m35, 2006 - 2010 infiniti m45, 2006 - 2017 nissan maxima, 2008 - 2012 infiniti ex35, 2009 - 2013 infiniti g37, 2009 - 2017 nissan 370z, 2011 - 2012 infiniti g25, 2011 - 2013 infiniti m37, 2011 - 2013 infiniti m56, 2012 - 2013 infiniti m35h, 2013 - 2013 infiniti ex37, 2014 - 2015 infiniti qx50, 2014 - 2017 infiniti q70, 2015 - 2015 infiniti q40, 2015 - 2017 infiniti q70l, 2015 - 2017 infiniti qx70
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.