This item is Discontinued.

Centric Centric Premium Brake Rotor, Centric Parts 120.42088 120.42088

Centric Premium Brake Rotor, Centric Parts 120.42088 (Discontinued)

  • Mfr # 120.42088
  • Zoro # G705526499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120.42088
Zoro #
G705526499
UPC #
805890464501
Country of Origin
China

Description

centric premium brake rotor centric premium rotors utilize an electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; black e-coat anti-corrosive coating protects much better than competitors spray paint; double disc ground friction surface for optimal performance and serviced life. aplication summary: 2005 - 2008 infiniti g35, 2006 - 2009 nissan 350z, 2006 - 2010 infiniti m35, 2006 - 2010 infiniti m45, 2008 - 2012 infiniti ex35, 2009 - 2013 infiniti g37, 2009 - 2017 nissan 370z, 2009 - 2017 nissan maxima, 2011 - 2012 infiniti g25, 2013 - 2013 infiniti ex37, 2014 - 2017 infiniti qx50, 2015 - 2015 infiniti q40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.