This item is Discontinued.

Centric Centric Premium Brake Rotor, Centric Parts 120.44185 120.44185

Centric Premium Brake Rotor, Centric Parts 120.44185 (Discontinued)

  • Mfr # 120.44185
  • Zoro # G605525592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120.44185
Zoro #
G605525592
UPC #
805890883500
Country of Origin
China

Description

centric premium brake rotor centric premium rotors utilize an electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; black e-coat anti-corrosive coating protects much better than competitors spray paint; double disc ground friction surface for optimal performance and serviced life. aplication summary: 2012 - 2016 lexus is350, 2013 - 2017 lexus gs350, 2013 - 2017 lexus gs450h, 2016 - 2016 lexus gs200t, 2016 - 2016 lexus is200t, 2016 - 2016 lexus rc200t, 2016 - 2017 lexus is300, 2016 - 2017 lexus rc300, 2016 - 2017 lexus rc350, 2017 - 2017 lexus gs turbo, 2017 - 2017 lexus is turbo, 2017 - 2017 lexus rc turbo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.