This item is Discontinued.

Centric Centric Premium Brake Rotor, Centric Parts 120.62013 120.62013

Centric Premium Brake Rotor, Centric Parts 120.62013 (Discontinued)

  • Mfr # 120.62013
  • Zoro # G405524306
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.62013
Zoro #
G405524306
UPC #
805890042501
Country of Origin
China

Description

centric premium brake rotor centric premium rotors utilize an electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; black e-coat anti-corrosive coating protects much better than competitors spray paint; double disc ground friction surface for optimal performance and serviced life. aplication summary: 1981 - 1984 oldsmobile cutlass calais, 1982 - 1983 chevrolet malibu, 1982 - 1984 oldsmobile cutlass cruiser, 1982 - 1986 pontiac bonneville, 1982 - 1987 buick regal, 1982 - 1987 chevrolet el camino, 1982 - 1987 gmc caballero, 1982 - 1987 pontiac grand prix, 1982 - 1988 chevrolet monte carlo, 1982 - 1988 oldsmobile cutlass supreme, 1982 - 1990 gmc s15, 1982 - 1992 chevrolet camaro, 1982 - 1992 pontiac firebird, 1982 - 1995 chevrolet s10, 1983 - 1991 gmc s15 jimmy, 1983 - 1994 chevrolet s10 blazer, 1985 - 1987 oldsmobile cutlass, 1985 - 1987 oldsmobile cutlass salon, 1987 - 1995 chevrolet llv, 1991 - 1995 gmc sonoma, 1992 - 1995 gmc jimmy, 1995 - 1995 chevrolet blazer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.