This item is Discontinued.

Centric Centric Premium Brake Rotor, Centric Parts 120.62050 120.6205

This item is Discontinued.

Centric

Centric Premium Brake Rotor, Centric Parts 120.62050 (Discontinued)

Mfr # 120.6205
Zoro # G005523952
UPC # 805890042761
Country of Origin China
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.6205
Zoro #
G005523952
UPC #
805890042761
Country of Origin
China

Description

centric premium brake rotor centric premium rotors utilize an electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; black e-coat anti-corrosive coating protects much better than competitors spray paint; double disc ground friction surface for optimal performance and serviced life. aplication summary: 1990 - 1992 cadillac commercial chassis, 1990 - 1992 cadillac fleetwood, 1990 - 1996 cadillac deville, 1991 - 1996 buick park avenue, 1991 - 1996 oldsmobile 98, 1992 - 1992 oldsmobile toronado, 1992 - 1996 buick riviera, 1992 - 1996 cadillac eldorado, 1992 - 1996 cadillac seville, 1992 - 1996 chevrolet lumina apv, 1992 - 1996 oldsmobile silhouette, 1992 - 1996 pontiac trans sport, 1992 - 1997 buick lesabre, 1992 - 1997 oldsmobile 88, 1992 - 1997 pontiac bonneville, 1993 - 1993 cadillac allante, 1993 - 1997 chevrolet camaro, 1993 - 1997 pontiac firebird, 1995 - 1996 oldsmobile aurora, 1996 - 1997 oldsmobile lss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.