This item is Discontinued.

Centric Centric Premium Brake Rotor, Centric Parts 120.62057 120.62057

This item is Discontinued.

Centric

Centric Premium Brake Rotor, Centric Parts 120.62057 (Discontinued)

Mfr # 120.62057
Zoro # G305526523
UPC # 805890035602
Country of Origin China
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.62057
Zoro #
G305526523
UPC #
805890035602
Country of Origin
China

Description

centric premium brake rotor centric premium rotors utilize an electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; black e-coat anti-corrosive coating protects much better than competitors spray paint; double disc ground friction surface for optimal performance and serviced life. aplication summary: 1997 - 1998 oldsmobile regency, 1997 - 1999 pontiac trans sport, 1997 - 2003 pontiac grand prix, 1997 - 2004 buick regal, 1997 - 2004 oldsmobile silhouette, 1997 - 2005 buick century, 1997 - 2005 chevrolet venture, 1998 - 1999 oldsmobile 88, 1998 - 1999 oldsmobile lss, 1998 - 2002 oldsmobile intrigue, 1998 - 2005 buick lesabre, 1998 - 2005 pontiac bonneville, 1999 - 2005 pontiac montana

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.