This item is Discontinued.

Centric Premium Brake Rotor, Parts 120.63017

This item is Discontinued.

Centric

Premium Brake Rotor, Parts (Discontinued)

Mfr # 120.63017
Zoro # G905527029
UPC # 805890042914
Country of Origin China
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.63017
Zoro #
G905527029
UPC #
805890042914
Country of Origin
China

Description

centric premium brake rotor centric premium rotors utilize an electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; black e-coat anti-corrosive coating protects much better than competitors spray paint; double disc ground friction surface for optimal performance and serviced life. aplication summary: 1984 - 1986 chrysler laser, 1984 - 1988 dodge 600, 1984 - 1993 chrysler daytona, 1984 - 1993 chrysler new yorker, 1984 - 1993 dodge daytona, 1984 - 1995 chrysler lebaron, 1984 - 1995 chrysler town & country, 1985 - 1986 chrysler executive limousine, 1985 - 1986 dodge omni, 1985 - 1987 dodge charger, 1985 - 1988 plymouth caravelle, 1985 - 1989 dodge aries, 1985 - 1989 dodge lancer, 1985 - 1989 plymouth reliant, 1987 - 1994 dodge shadow, 1987 - 1994 plymouth sundance, 1988 - 1993 chrysler dynasty, 1988 - 1993 dodge dynasty, 1989 - 1991 chrysler tc maserati, 1990 - 1993 chrysler imperial, 1990 - 1995 dodge spirit, 1990 - 1995 plymouth acclaim, 1991 - 1995 dodge caravan, 1991 - 1995 dodge grand caravan, 1991 - 1995 plymouth grand voyager, 1991 - 1995 plymouth voyager

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.