This item is Discontinued.

Centric Centric Premium Brake Rotor, Centric Parts 120.65042 120.65042

This item is Discontinued.

Centric

Centric Premium Brake Rotor, Centric Parts 120.65042 (Discontinued)

Mfr # 120.65042
Zoro # G605525028
UPC # 805890043423
Country of Origin China
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.65042
Zoro #
G605525028
UPC #
805890043423
Country of Origin
China

Description

centric premium brake rotor centric premium rotors utilize an electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; black e-coat anti-corrosive coating protects much better than competitors spray paint; double disc ground friction surface for optimal performance and serviced life. aplication summary: 1995 - 2000 ford e-350 econoline, 1995 - 2002 ford e-350 econoline club wagon, 1996 - 1999 ford econoline super duty, 1999 - 2007 ford e-350 super duty, 2000 - 2002 ford e-450 econoline super duty, 2003 - 2005 ford e-350 club wagon, 2003 - 2007 ford e-450 super duty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.