This item is Discontinued.

This item is Discontinued.
Centric Premium Brake Rotor, Centric Parts 120.66009 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120.66009
Zoro #
G005526045
UPC #
805890043713
Country of Origin
China
Description
centric premium brake rotor centric premium rotors utilize an electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; black e-coat anti-corrosive coating protects much better than competitors spray paint; double disc ground friction surface for optimal performance and serviced life. aplication summary: 1988 - 1998 chevrolet k2500, 1988 - 1998 gmc k2500, 1988 - 1999 chevrolet k1500, 1988 - 1999 gmc k1500, 1992 - 1994 chevrolet blazer, 1992 - 1999 chevrolet k1500 suburban, 1992 - 1999 gmc k1500 suburban, 1992 - 2000 gmc yukon, 1995 - 2000 chevrolet tahoe, 1999 - 2000 cadillac escalade, 2000 - 2000 chevrolet suburban 1500
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.