This item is Discontinued.

Centric Centric Premium Brake Rotor, Centric Parts 120.66040 120.6604

Centric Premium Brake Rotor, Centric Parts 120.66040 (Discontinued)

  • Mfr # 120.6604
  • Zoro # G105525443
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.6604
Zoro #
G105525443
UPC #
805890036241
Country of Origin
China

Description

centric premium brake rotor centric premium rotors utilize an electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; black e-coat anti-corrosive coating protects much better than competitors spray paint; double disc ground friction surface for optimal performance and serviced life. aplication summary: 1999 - 2006 chevrolet silverado 1500, 1999 - 2006 gmc sierra 1500, 2000 - 2006 chevrolet suburban 1500, 2000 - 2006 chevrolet tahoe, 2000 - 2006 gmc yukon, 2000 - 2006 gmc yukon xl 1500, 2001 - 2001 chevrolet silverado 1500 hd, 2001 - 2001 gmc sierra 1500 hd, 2002 - 2006 cadillac escalade, 2002 - 2006 cadillac escalade ext, 2002 - 2006 chevrolet avalanche 1500, 2003 - 2005 chevrolet astro, 2003 - 2005 chevrolet express 2500, 2003 - 2005 gmc safari, 2003 - 2005 gmc savana 2500, 2003 - 2006 cadillac escalade esv, 2003 - 2008 chevrolet express 1500, 2003 - 2008 gmc savana 1500, 2007 - 2007 chevrolet silverado 1500 classic, 2007 - 2007 gmc sierra 1500 classic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.