Zoro Homepage
This item is Discontinued.
Centric Centric Premium Brake Rotor, Centric Parts 120.66044 120.66044

Centric Premium Brake Rotor, Centric Parts 120.66044 (Discontinued)

  • Mfr # 120.66044
  • Zoro # G505525876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.66044
Zoro #
G505525876
UPC #
805890036302
Country of Origin
China

Description

centric premium brake rotor centric premium rotors utilize an electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; black e-coat anti-corrosive coating protects much better than competitors spray paint; double disc ground friction surface for optimal performance and serviced life. aplication summary: 1999 - 2004 chevrolet silverado 2500, 1999 - 2004 gmc sierra 2500, 2000 - 2013 chevrolet suburban 2500, 2000 - 2013 gmc yukon xl 2500, 2001 - 2010 chevrolet silverado 2500 hd, 2001 - 2010 gmc sierra 2500 hd, 2002 - 2006 chevrolet avalanche 2500, 2003 - 2017 chevrolet express 2500, 2003 - 2017 chevrolet express 3500, 2003 - 2017 gmc savana 2500, 2003 - 2017 gmc savana 3500, 2004 - 2004 chevrolet silverado 1500, 2004 - 2004 gmc sierra 1500, 2004 - 2006 gmc sierra 3500, 2004 - 2007 chevrolet silverado 3500, 2007 - 2007 chevrolet silverado 2500 hd classic, 2007 - 2007 chevrolet silverado 3500 classic, 2007 - 2007 gmc sierra 2500 hd classic, 2007 - 2007 gmc sierra 3500 classic, 2007 - 2010 chevrolet silverado 3500 hd, 2007 - 2010 gmc sierra 3500 hd, 2009 - 2016 chevrolet express 4500, 2009 - 2016 gmc savana 4500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.