This item is Discontinued.

Centric Premium Brake Rotor, Parts 120.79014

This item is Discontinued.

Centric

Premium Brake Rotor, Parts (Discontinued)

Mfr # 120.79014
Zoro # G605525967
UPC # 805890036647
Country of Origin China
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.79014
Zoro #
G605525967
UPC #
805890036647
Country of Origin
China

Description

centric premium brake rotor centric premium rotors utilize an electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; black e-coat anti-corrosive coating protects much better than competitors spray paint; double disc ground friction surface for optimal performance and serviced life. aplication summary: 1983 - 1987 ford ft8000, 1983 - 1989 ford f900, 1983 - 1998 ford ft800, 1984 - 1984 ford lnt800, 1984 - 1985 ford ln800, 1984 - 1986 ford c7000, 1984 - 1987 ford b7000, 1984 - 1987 ford f7000, 1984 - 1987 ford f8000, 1984 - 1988 ford l8000, 1984 - 1988 ford ln600, 1984 - 1989 ford lnt8000, 1984 - 1990 ford c700, 1984 - 1990 ford c800, 1984 - 1990 ford c8000, 1984 - 1990 ford c900, 1984 - 1990 ford ltl9000, 1984 - 1994 ford l800, 1984 - 1994 ford l9000, 1984 - 1994 ford lt900, 1984 - 1994 ford ltl900, 1984 - 1994 ford lts900, 1984 - 1995 ford b700, 1984 - 1997 ford ln7000, 1984 - 1997 ford ln8000, 1984 - 1997 ford ln9000, 1984 - 1997 ford lnt9000, 1984 - 1998 ford f600, 1984 - 1998 ford f700, 1984 - 1998 ford ln700, 1984 - 1999 ford f800, 1985 - 1998 ford ft900, 1986 - 1994 ford lt800, 1986 - 1994 ford lts800, 1986 - 1995 ford b600, 1986 - 1998 ford ln900, 1987 - 1987 ford lts9000, 1987 - 1994 ford l8000f, 1990 - 1990 ford lt9000, 1995 - 1998 ford b800, 1995 - 1998 ford b800 bus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.