
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
120.80002
Zoro #
G805525835
UPC #
805890036722
Country of Origin
United States
Description
centric premium brake rotor centric premium rotors utilize an electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; black e-coat anti-corrosive coating protects much better than competitors spray paint; double disc ground friction surface for optimal performance and serviced life. aplication summary: 1979 - 1979 chevrolet school bus chassis b6p042, 1980 - 1991 chevrolet b60, 1980 - 1991 gmc b6000, 1983 - 1990 chevrolet s7, 1988 - 1990 chevrolet c60, 1988 - 1990 chevrolet c70, 1988 - 1990 gmc c6000, 1988 - 1990 gmc c7000, 1990 - 1991 gmc c5000 topkick, 1990 - 1996 chevrolet c60 kodiak, 1990 - 1996 chevrolet c70 kodiak, 1990 - 1996 gmc c6000 topkick, 1990 - 1996 gmc c7000 topkick, 1990 - 2002 chevrolet c5500 kodiak, 1996 - 2002 isuzu ftr, 1996 - 2002 isuzu fvr, 1996 - 2003 isuzu fsr, 1997 - 2002 chevrolet c6500 kodiak, 1997 - 2002 chevrolet c7500 kodiak, 1997 - 2002 chevrolet t6500, 1997 - 2002 chevrolet t7500, 1997 - 2002 gmc c6500 topkick, 1997 - 2002 gmc c7500 topkick, 1997 - 2002 gmc t6500, 1997 - 2002 gmc t7500, 1998 - 2002 isuzu fxr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.