This item is Discontinued.

Centric Centric Premium Brake Rotor, Centric Parts 120.80008 120.80008

This item is Discontinued.

Centric

Centric Premium Brake Rotor, Centric Parts 120.80008 (Discontinued)

Mfr # 120.80008
Zoro # G405525396
UPC # 805890044284
Country of Origin China
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.80008
Zoro #
G405525396
UPC #
805890044284
Country of Origin
China

Description

centric premium brake rotor centric premium rotors utilize an electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; black e-coat anti-corrosive coating protects much better than competitors spray paint; double disc ground friction surface for optimal performance and serviced life. aplication summary: 1979 - 1979 chevrolet school bus chassis b6p042, 1980 - 1991 chevrolet b60, 1980 - 1991 gmc b6000, 1983 - 1990 chevrolet c60, 1983 - 1990 chevrolet c70, 1983 - 1990 gmc c6000, 1983 - 1990 gmc c7000, 1983 - 1990 gmc p6t042, 1983 - 1996 chevrolet p60, 1988 - 1990 chevrolet c50, 1988 - 1990 chevrolet c5d064, 1988 - 1990 chevrolet p40, 1988 - 1990 gmc c5000, 1988 - 1990 gmc p4500, 1990 - 1991 gmc c5000 topkick, 1990 - 1996 chevrolet c60 kodiak, 1990 - 1996 chevrolet c70 kodiak, 1990 - 1996 gmc c6000 topkick, 1990 - 1996 gmc c7000 topkick, 1990 - 2002 chevrolet c5500 kodiak, 1992 - 1996 chevrolet p6000, 1992 - 1996 gmc p6500, 1992 - 2003 bluebird bus cv200, 1993 - 2002 chevrolet b7, 1993 - 2002 gmc b7, 1996 - 2002 isuzu ftr, 1996 - 2002 isuzu fvr, 1996 - 2003 isuzu fsr, 1997 - 2002 chevrolet c6500 kodiak, 1997 - 2002 chevrolet c7500 kodiak, 1997 - 2002 chevrolet t6500, 1997 - 2002 chevrolet t7500, 1997 - 2002 gmc c6500 topkick, 1997 - 2002 gmc c7500 topkick, 1997 - 2002 gmc t6500, 1997 - 2002 gmc t7500, 1998 - 2002 isuzu fxr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.