This item is Discontinued.

Centric Premium Brake Rotor, Parts 120.80015

This item is Discontinued.

Centric

Premium Brake Rotor, Parts (Discontinued)

Mfr # 120.80015
Zoro # G005525666
UPC # 805890440109
Country of Origin United States
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.80015
Zoro #
G005525666
UPC #
805890440109
Country of Origin
United States

Description

centric premium brake rotor centric premium rotors utilize an electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; black e-coat anti-corrosive coating protects much better than competitors spray paint; double disc ground friction surface for optimal performance and serviced life. aplication summary: 1989 - 2004 blue bird tc2000, 1997 - 2000 blue bird tc1000, 1998 - 2004 freightliner fl50, 1998 - 2004 freightliner fl60, 1998 - 2004 freightliner fl70, 1999 - 2015 blue bird all american fe, 2001 - 2009 workhorse w24, 2001 - 2009 workhorse w25, 2001 - 2012 workhorse w62, 2003 - 2009 chevrolet c6500 kodiak, 2003 - 2009 chevrolet c7500 kodiak, 2003 - 2009 gmc c6500 topkick, 2003 - 2009 gmc c7500 topkick, 2003 - 2009 isuzu ftr, 2003 - 2009 isuzu fvr, 2003 - 2009 isuzu fxr, 2003 - 2013 blue bird vision school bus, 2004 - 2009 chevrolet t6500, 2004 - 2009 chevrolet t7500, 2004 - 2009 gmc t6500, 2004 - 2009 gmc t7500, 2005 - 2008 isuzu htr, 2005 - 2008 isuzu hvr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.