This item is Discontinued.

Centric Premium Brake Rotor, Parts 120.83006

This item is Discontinued.

Centric

Premium Brake Rotor, Parts (Discontinued)

Mfr # 120.83006
Zoro # G005524584
UPC # 805890036838
Country of Origin China
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.83006
Zoro #
G005524584
UPC #
805890036838
Country of Origin
China

Description

centric premium brake rotor centric premium rotors utilize an electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; black e-coat anti-corrosive coating protects much better than competitors spray paint; double disc ground friction surface for optimal performance and serviced life. aplication summary: 1973 - 1989 international 1724, 1973 - 1989 international 1754, 1973 - 1989 international 1924 s, 1973 - 1989 international s1723, 1973 - 1989 international s1753, 1973 - 1989 international s1954, 1973 - 1997 international s1624, 1979 - 1981 international f1924, 1979 - 1982 international f1954, 1980 - 1981 international s2125, 1980 - 1982 international s1924, 1980 - 1982 international s1925, 1980 - 1982 international s2524, 1980 - 1984 international s1724, 1980 - 1986 international s2100, 1980 - 1986 international s2500, 1981 - 1985 international s1955, 1981 - 1986 international s2554, 1981 - 1989 international s1754, 1983 - 1984 international 1824, 1983 - 1986 international 2276 s, 1983 - 1986 international 2375 s, 1983 - 1986 international cargostar, 1983 - 1989 international 1654, 1983 - 1989 international 1854, 1983 - 1989 international s1823, 1983 - 1989 international s1824, 1983 - 1989 international s1853, 1983 - 1989 international s1853fc, 1983 - 1989 international s1854, 1984 - 1986 international s2155, 1984 - 1986 international s2300, 1984 - 1986 international s2375, 1984 - 1989 international s1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.