Zoro Homepage
This item is Discontinued.
Centric Premium Brake Rotor, Parts 120.83007

Premium Brake Rotor, Parts (Discontinued)

  • Mfr # 120.83007
  • Zoro # G305525380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.83007
Zoro #
G305525380
UPC #
805890036845
Country of Origin
United States

Description

centric premium brake rotor centric premium rotors utilize an electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; black e-coat anti-corrosive coating protects much better than competitors spray paint; double disc ground friction surface for optimal performance and serviced life. aplication summary: 1973 - 1989 international 1924 s, 1973 - 1989 international s1954, 1980 - 1982 international s1924, 1980 - 1982 international s1925, 1981 - 1985 international s1955, 1983 - 1984 international 1824, 1983 - 1989 international 1854, 1983 - 1989 international s1823, 1983 - 1989 international s1824, 1983 - 1989 international s1853, 1983 - 1989 international s1853fc, 1983 - 1989 international s1854, 1987 - 1990 international m1400 metro ii, 1987 - 1990 international m1600 metro ii, 1987 - 1992 international 1452sc, 1989 - 2004 blue bird tc2000, 1990 - 1990 international 4600uh, 1990 - 1994 international 4600lp, 1990 - 1997 international 3200, 1990 - 1997 international 3600, 1990 - 1997 international 3700, 1990 - 1997 international 3800, 1990 - 1997 international 3900fc, 1990 - 1997 international 4100, 1990 - 1997 international 4200, 1990 - 1997 international 4300, 1990 - 1997 international 4400, 1990 - 1997 international 4600, 1990 - 1997 international 4700, 1990 - 1997 international 4700lp, 1990 - 1997 international 4800, 1990 - 1997 international 4900, 1990 - 1997 international 7100, 1995 - 1997 internationa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.