This item is Discontinued.

Centric Premium Brake Rotor, Parts 120.83014

This item is Discontinued.

Centric

Premium Brake Rotor, Parts (Discontinued)

Mfr # 120.83014
Zoro # G305526707
UPC # 805890232605
Country of Origin China
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.83014
Zoro #
G305526707
UPC #
805890232605
Country of Origin
China

Description

centric premium brake rotor centric premium rotors utilize an electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; black e-coat anti-corrosive coating protects much better than competitors spray paint; double disc ground friction surface for optimal performance and serviced life. aplication summary: 1989-2004 blue bird tc2000, 1990-1990 international 4600uh, 1990-1994 international 4600lp, 1990-2002 international 4700lp, 1990-2009 international 4100, 1990-2009 international 4200, 1990-2009 international 4300, 1990-2009 international 4400, 1990-2009 international 4600, 1990-2009 international 4700, 1990-2009 international 4800, 1990-2009 international 4900, 1990-2009 international 7100, 1992-1994 freightliner mb60, 1992-1994 freightliner mb70, 1994-2009 international 3200, 1994-2009 international 3600, 1994-2009 international 3700, 1994-2009 international 3800, 1994-2009 international 3900fc, 1995-2002 international 4700lpx, 1996-2002 international 3000, 1996-2002 international 3400, 1996-2002 international genesis re, 1997-1999 international 3000fe, 1997-2000 blue bird tc1000, 1997-2006 freightliner fs65, 1998-2004 freightliner fl50, 1998-2004 freightliner fl60, 1998-2004 freightliner fl70, 1998-2004 international s1624, 1998-2006 international 1652sc, 1998-2011 freightliner mt55, 2000-2002 international 3000ic, 2001-2006 workhorse w52, 2001-2007 sterling truck acterra 5500, 2001-2007 sterling truck

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.