This item is Discontinued.

Centric Centric Premium Brake Rotor, Centric Parts 120.83015 120.83015

This item is Discontinued.

Centric

Centric Premium Brake Rotor, Centric Parts 120.83015 (Discontinued)

Mfr # 120.83015
Zoro # G505526521
UPC # 805890233015
Country of Origin China
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.83015
Zoro #
G505526521
UPC #
805890233015
Country of Origin
China

Description

centric premium brake rotor centric premium rotors utilize an electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; black e-coat anti-corrosive coating protects much better than competitors spray paint; double disc ground friction surface for optimal performance and serviced life. aplication summary: 1973-1989 international 1754, 1973-1998 international 1724, 1973-1998 international s1723, 1973-1998 international s1753, 1980-1984 international s1724, 1981-1998 international s1754, 1983-1989 international 1654, 1983-2004 international s1624, 1984-1989 international s1654, 1986-2006 international 1652sc, 1987-1992 international 1452sc, 1988-1989 international s1654lp, 1989-2004 blue bird tc2000, 1990-1997 international 1652ups, 1992-1994 freightliner mb60, 1992-1994 freightliner mb70, 1997-2000 blue bird tc1000, 1997-2006 freightliner fs65, 1997-2009 freightliner mt35, 1998-1999 international 3000fe, 1998-2002 international 3000, 1998-2002 international 3400, 1998-2002 international 4700lp, 1998-2002 international 4700lpx, 1998-2002 international genesis re, 1998-2004 freightliner fl50, 1998-2004 freightliner fl60, 1998-2004 freightliner fl70, 1998-2008 international 3200, 1998-2008 international 3600, 1998-2008 international 3700, 1998-2008 international 3800, 1998-2008 international 3900fc, 1998-2008 international 4100, 1998-2008 international 4200, 1998-2008 international 4300, 1998-2008 internation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.