Zoro Homepage
This item is Discontinued.
Centric Centric Premium Brake Rotor, Centric Parts 120.84002 120.84002

Centric Premium Brake Rotor, Centric Parts 120.84002 (Discontinued)

  • Mfr # 120.84002
  • Zoro # G605525691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.84002
Zoro #
G605525691
UPC #
805890633471
Country of Origin
China

Description

centric premium brake rotor centric premium rotors utilize an electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; black e-coat anti-corrosive coating protects much better than competitors spray paint; double disc ground friction surface for optimal performance and serviced life. aplication summary: 1992 - 1994 freightliner mb60, 1992 - 1994 freightliner mb70, 1997 - 2006 freightliner fs65, 1997 - 2009 freightliner mt35, 1998 - 2004 freightliner fl50, 1998 - 2004 freightliner fl60, 1998 - 2004 freightliner fl70, 1998 - 2011 freightliner mt45, 1998 - 2011 freightliner mt55, 2003 - 2013 freightliner m2 106, 2006 - 2012 freightliner mc-series motorhome chassis, 2006 - 2013 freightliner fred front-engine diesel motorhome, 2007 - 2007 freightliner fw700

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.