This item is Discontinued.

Centric Premium Brake Rotor, Parts 120.86003

This item is Discontinued.

Centric

Premium Brake Rotor, Parts (Discontinued)

Mfr # 120.86003
Zoro # G805526801
UPC # 805890634843
Country of Origin China
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.86003
Zoro #
G805526801
UPC #
805890634843
Country of Origin
China

Description

centric air disc brake rotor d1369 adb22x adb225 centric premium rotors utilize an electrocoating finish that provides long lasting corrosion protection. E-coating is a superior electro-statically applied finish designed to withstand 400 hours of salt water exposure without rusting. Phosphate finishes utilized by other manufacturers provide only minimal protection from the elements; these finishes are generally only effective for the shipping and storage portion of a rotor's life. The addition of heat and moisture eliminates the effectiveness of phosphate finishes resulting in immediate corrosion once installed in the vehicle. Symmetric vane, split-core castings for uniform heat distribution; black e-coat anti-corrosive coating protects much better than competitors spray paint; double disc ground friction surface for optimal performance and serviced life. aplication summary: 2005 - 2007 sterling truck acterra 5500, 2005 - 2007 sterling truck acterra 6500, 2005 - 2007 sterling truck acterra 7500, 2005 - 2010 freightliner fccc motorhome chassis, 2005 - 2010 freightliner xc, 2005 - 2010 freightliner xcl motorhome chassis, 2005 - 2010 freightliner xcp motorhome chassis, 2005 - 2010 freightliner xcr motorhome chassis, 2005 - 2010 freightliner xcs motorhome chassis, 2005 - 2010 kenworth t2000, 2005 - 2010 kenworth t800, 2005 - 2010 kenworth w900, 2005 - 2010 mack pinnacle, 2005 - 2010 peterbilt 384, 2005 - 2010 peterbilt 386, 2005 - 2010 peterbilt 387, 2005 - 2010 peterbilt 388, 2005 - 2010 peterbilt 389, 2005 - 2010 spartan fire and emergency rescue vehicles, 2005 - 2010 sterling acterra, 2005 - 2010 sterling truck acterra, 2005 - 2010 volvo vn, 2005 - 2010 volvo vt, 2005 - 2014 thomas saf-t-liner, 2005 - 2016 blue bird all american fe, 2005 - 2016 blue bird all american re, 2008 - 2010 kenworth t660

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.