This item is Discontinued.

Centric StopTech Premium Cryostop Rotor; Front; Rear, StopTech 120.83014CRY

This item is Discontinued.

Centric

StopTech Premium Cryostop Rotor; Front; Rear, StopTech (Discontinued)

Mfr # 120.83014CRY
Zoro # G605525851
UPC # 805890557197
Country of Origin China
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.83014CRY
Zoro #
G605525851
UPC #
805890557197
Country of Origin
China

Description

stoptech premium cryostop rotor; front; rear stoptech sport rotors are also available with an optional cryogenic treatment. Although cryogenic treatment is invisible to the naked eye; many fleet customers are sold on its ability to extend the service life of the brake rotor. Deep cryogenic treatment is a one-time process that permanently improves the performance and wear characteristics of metal components; from brake rotors and engine parts to machine tools and gear sets. All new stoptech sport rotors may be ordered with cryogenic treatment for an additional fee. Symmetric vane; split-core castings for uniform heat distribution. Black e-coat anti-corrosive coating protects much better than competitors spray paint. Double disc ground friction surface for optimal performance and serviced life. aplication summary: 1997 - 2000 blue bird tc1000, 1989 - 2004 blue bird tc2000, 2007 - 2019 ford f53, 2011 - 2016 ford f59, 2004 - 2008 ford f650, 2004 - 2008 ford f750, 2004 - 2013 freightliner c2, 1998 - 2005 freightliner fl50, 1998 - 2004 freightliner fl60, 1998 - 2005 freightliner fl70, 2006 - 2013 freightliner fred front-engine diesel motorhome, 1996 - 2008 freightliner fs65, 2007 - 2007 freightliner fw700, 2005 - 2006 freightliner m2 100, 2003 - 2016 freightliner m2 106, 1995 - 2016 freightliner mb line, 1992 - 1994 freightliner mb60, 1992 - 1994 freightliner mb70, 2006 - 2012 freightliner mc-series motorhome chassis, 2006 - 2009 freightliner mt35, 2006 - 2018 freightliner mt45, 1998 - 2018 freightliner mt55, 2007 - 2011 freightliner s2, 2013 - 2016 freightliner s2c, 2014 - 2015 freightliner s2g, 2006 - 2009 ic corporation be commercial bus, 2006 - 2009 ic corporation be school bus, 2001 - 2009 ic corporation ce commercial, 2005 - 2009 ic corporation ce integrated, 2003 - 2009 ic corporation ce school bus, 2007 - 2009 ic corporation hc integrated commercial, 2003 - 2009 ic corporation re commercial, 2003 - 2009 ic corporation re school bus, 1998 - 2006 interna

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.