This item is Discontinued.

Centric StopTech Premium Cryostop Rotor; Front, StopTech 120.42080CRY

This item is Discontinued.

Centric

StopTech Premium Cryostop Rotor; Front, StopTech (Discontinued)

Mfr # 120.42080CRY
Zoro # G905524561
UPC # 805890549154
Country of Origin China
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.42080CRY
Zoro #
G905524561
UPC #
805890549154
Country of Origin
China

Description

stoptech premium cryostop rotor; front stoptech sport rotors are also available with an optional cryogenic treatment. Although cryogenic treatment is invisible to the naked eye, many fleet customers are sold on its ability to extend the service life of the brake rotor. Deep cryogenic treatment is a one-time process that permanently improves the performance and wear characteristics of metal components, from brake rotors and engine parts to machine tools and gear sets. all new stoptech sport rotors may be ordered with cryogenic treatment for an additional fee. Symmetric vane, split-core castings for uniform heat distribution. Black e-coat anti-corrosive coating protects much better than competitors spray paint. Double disc ground friction surface for optimal performance and serviced life. aplication summary: 2003 - 2005 infiniti fx35, 2003 - 2005 infiniti fx45, 2004 - 2014 nissan murano, 2005 - 2006 nissan altima, 2005 - 2008 infiniti g35, 2006 - 2009 nissan 350z, 2006 - 2010 infiniti m35, 2006 - 2010 infiniti m45, 2006 - 2017 nissan maxima, 2008 - 2012 infiniti ex35, 2009 - 2013 infiniti g37, 2009 - 2017 nissan 370z, 2011 - 2012 infiniti g25, 2011 - 2013 infiniti m37, 2011 - 2013 infiniti m56, 2012 - 2013 infiniti m35h, 2013 - 2013 infiniti ex37, 2014 - 2015 infiniti qx50, 2014 - 2017 infiniti q70, 2015 - 2015 infiniti q40, 2015 - 2017 infiniti q70l, 2015 - 2017 infiniti qx70

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.