This item is Discontinued.

Centric StopTech Premium Cryostop Rotor; Front, StopTech 120.62050CRY

This item is Discontinued.

Centric

StopTech Premium Cryostop Rotor; Front, StopTech (Discontinued)

Mfr # 120.62050CRY
Zoro # G105526884
UPC # 805890553694
Country of Origin China
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.62050CRY
Zoro #
G105526884
UPC #
805890553694
Country of Origin
China

Description

stoptech premium cryostop rotor; front stoptech sport rotors are also available with an optional cryogenic treatment. Although cryogenic treatment is invisible to the naked eye, many fleet customers are sold on its ability to extend the service life of the brake rotor. Deep cryogenic treatment is a one-time process that permanently improves the performance and wear characteristics of metal components, from brake rotors and engine parts to machine tools and gear sets. all new stoptech sport rotors may be ordered with cryogenic treatment for an additional fee. Symmetric vane, split-core castings for uniform heat distribution. Black e-coat anti-corrosive coating protects much better than competitors spray paint. Double disc ground friction surface for optimal performance and serviced life. aplication summary: 1990 - 1992 cadillac commercial chassis, 1990 - 1992 cadillac fleetwood, 1990 - 1996 cadillac deville, 1991 - 1996 buick park avenue, 1991 - 1996 oldsmobile 98, 1992 - 1992 oldsmobile toronado, 1992 - 1996 buick riviera, 1992 - 1996 cadillac eldorado, 1992 - 1996 cadillac seville, 1992 - 1996 chevrolet lumina apv, 1992 - 1996 oldsmobile silhouette, 1992 - 1996 pontiac trans sport, 1992 - 1997 buick lesabre, 1992 - 1997 oldsmobile 88, 1992 - 1997 pontiac bonneville, 1993 - 1993 cadillac allante, 1993 - 1997 chevrolet camaro, 1993 - 1997 pontiac firebird, 1995 - 1996 oldsmobile aurora, 1996 - 1997 oldsmobile lss

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.