Zoro Homepage
This item is Discontinued.
Centric StopTech Premium Cryostop Rotor; Front, StopTech 120.62057CRY

StopTech Premium Cryostop Rotor; Front, StopTech (Discontinued)

  • Mfr # 120.62057CRY
  • Zoro # G705524501
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.62057CRY
Zoro #
G705524501
UPC #
805890467816
Country of Origin
China

Description

stoptech premium cryostop rotor; front stoptech sport rotors are also available with an optional cryogenic treatment. Although cryogenic treatment is invisible to the naked eye, many fleet customers are sold on its ability to extend the service life of the brake rotor. Deep cryogenic treatment is a one-time process that permanently improves the performance and wear characteristics of metal components, from brake rotors and engine parts to machine tools and gear sets. all new stoptech sport rotors may be ordered with cryogenic treatment for an additional fee. Symmetric vane, split-core castings for uniform heat distribution. Black e-coat anti-corrosive coating protects much better than competitors spray paint. Double disc ground friction surface for optimal performance and serviced life. aplication summary: 1997 - 1998 oldsmobile regency, 1997 - 1999 pontiac trans sport, 1997 - 2003 pontiac grand prix, 1997 - 2004 buick regal, 1997 - 2004 oldsmobile silhouette, 1997 - 2005 buick century, 1997 - 2005 chevrolet venture, 1998 - 1999 oldsmobile 88, 1998 - 1999 oldsmobile lss, 1998 - 2002 oldsmobile intrigue, 1998 - 2005 buick lesabre, 1998 - 2005 pontiac bonneville, 1999 - 2005 pontiac montana

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.