This item is Discontinued.

Centric StopTech Premium Cryostop Rotor; Front, StopTech 120.67053CRY

This item is Discontinued.

Centric

StopTech Premium Cryostop Rotor; Front, StopTech (Discontinued)

Mfr # 120.67053CRY
Zoro # G305524574
UPC # 805890468059
Country of Origin China
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.67053CRY
Zoro #
G305524574
UPC #
805890468059
Country of Origin
China

Description

stoptech premium cryostop rotor; front stoptech sport rotors are also available with an optional cryogenic treatment. Although cryogenic treatment is invisible to the naked eye; many fleet customers are sold on its ability to extend the service life of the brake rotor. Deep cryogenic treatment is a one-time process that permanently improves the performance and wear characteristics of metal components; from brake rotors and engine parts to machine tools and gear sets. All new stoptech sport rotors may be ordered with cryogenic treatment for an additional fee. Symmetric vane; split-core castings for uniform heat distribution. Black e-coat anti-corrosive coating protects much better than competitors spray paint. Double disc ground friction surface for optimal performance and serviced life. aplication summary: 2007 - 2009 chrysler aspen, 2010 - 2012 dodge dakota, 2004 - 2009 dodge durango, 2002 - 2010 dodge ram 1500, 2011 - 2019 ram 1500, 2016 - 2017 ram 4000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.