This item is Discontinued.

Centric StopTech Premium Cryostop Rotor; Rear, StopTech 120.66043CRY

This item is Discontinued.

Centric

StopTech Premium Cryostop Rotor; Rear, StopTech (Discontinued)

Mfr # 120.66043CRY
Zoro # G105525689
UPC # 805890555858
Country of Origin China
Category Brake Rotors
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120.66043CRY
Zoro #
G105525689
UPC #
805890555858
Country of Origin
China

Description

stoptech premium cryostop rotor; rear stoptech sport rotors are also available with an optional cryogenic treatment. Although cryogenic treatment is invisible to the naked eye, many fleet customers are sold on its ability to extend the service life of the brake rotor. Deep cryogenic treatment is a one-time process that permanently improves the performance and wear characteristics of metal components, from brake rotors and engine parts to machine tools and gear sets. all new stoptech sport rotors may be ordered with cryogenic treatment for an additional fee. Symmetric vane, split-core castings for uniform heat distribution. Black e-coat anti-corrosive coating protects much better than competitors spray paint. Double disc ground friction surface for optimal performance and serviced life. aplication summary: 1999 - 2004 chevrolet silverado 2500, 1999 - 2004 gmc sierra 2500, 2000 - 2007 chevrolet suburban 2500, 2000 - 2007 gmc yukon xl 2500, 2001 - 2006 chevrolet silverado 1500 hd, 2001 - 2006 gmc sierra 1500 hd, 2002 - 2006 chevrolet avalanche 2500, 2003 - 2009 hummer h2, 2003 - 2017 chevrolet express 2500, 2003 - 2017 gmc savana 2500, 2004 - 2004 gmc sierra 1500, 2004 - 2005 chevrolet silverado 1500, 2004 - 2017 chevrolet express 3500, 2004 - 2017 gmc savana 3500, 2007 - 2007 chevrolet silverado 1500 hd classic, 2007 - 2007 gmc sierra 1500 hd classic, 2009 - 2016 chevrolet express 4500, 2009 - 2016 gmc savana 4500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.