This item is Discontinued.

No Product Image Available

StopTech Select Sport Drilled and Slotted Brake Rotor; Front Left, StopTech 227.66000L (Discontinued)

  • Mfr # 227.66000L
  • Zoro # G605501565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227.66000L
Zoro #
G605501565
UPC #
805890710196
Country of Origin
China

Description

stoptech select sport drilled and slotted brake rotor; front left stoptech select sport drilled & slotted brake rotors are high quality drilled and slotted rotors that provide added bite and improved looks for any vehicle. Zinc coating provides improved protection from corrosion extending service life. Non-directional finishes. Machined non-friction surfaces. G11 metallurgy. Drilled & slotted for increased bite; improved looks and better performance; zinc coated corrosion protection. aplication summary: 1971 - 1973 buick centurion, 1971 - 1976 buick electra, 1971 - 1976 buick estate wagon, 1971 - 1976 buick lesabre, 1971 - 1976 buick riviera, 1993 - 1993 cadillac 60 special, 1990 - 1992 cadillac brougham, 1972 - 1976 cadillac calais, 1973 - 1992 cadillac commercial chassis, 1972 - 1976 cadillac deville, 1972 - 1985 cadillac fleetwood, 1971 - 1982 checker marathon, 1971 - 1974 checker taxicab, 1971 - 1975 chevrolet bel air, 1971 - 1972 chevrolet biscayne, 1971 - 1974 chevrolet blazer, 1971 - 1972 chevrolet brookwood, 1975 - 1986 chevrolet c10, 1969 - 1974 chevrolet c10 pickup, 1969 - 1986 chevrolet c10 suburban, 1987 - 1987 chevrolet c20, 1971 - 1976 chevrolet caprice, 1975 - 1995 chevrolet g10, 1974 - 1974 chevrolet g10 van, 1975 - 1995 chevrolet g20, 1971 - 1974 chevrolet g20 van, 1971 - 1976 chevrolet impala, 1975 - 1982 chevrolet k5 blazer, 1971 - 1972 chevrolet kingswood, 1975 - 1980 chevrolet p10, 1971 - 1974 chevrolet p10 van, 1987 - 1987 chevrolet r10, 1987 - 1988 chevrolet r10 suburban, 1989 - 1991 chevrolet r1500 suburban, 1971 - 1972 chevrolet townsman, 1975 - 1978 gmc c15, 1975 - 1978 gmc c15 suburban, 1971 - 1974 gmc c15/c1500 pickup, 1971 - 1974 gmc c15/c1500 suburban, 1979 - 1986 gmc c1500, 1979 - 1986 gmc c1500 suburban, 1975 - 1978 gmc g15, 1974 - 1974 gmc g15/g1500 van, 1979 - 1995 gmc g1500, 1975 - 1978 gmc g25, 1971 - 1974 gmc g25/g2500 van, 1979 - 1995 gmc g2500, 1971 - 1982 gmc jimmy, 1974 - 1974 gmc k15/k1500 suburban, 1975 - 1978 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.