Zoro Homepage
This item is Discontinued.
No Product Image Available

StopTech Sport Cross Drilled Brake Rotor; Front Left, StopTech (Discontinued)

  • Mfr # 128.63017L
  • Zoro # G205527910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128.63017L
Zoro #
G205527910
UPC #
805890279341
Country of Origin
China

Description

stoptech sport cross drilled brake rotor; front left stoptech drilled sport rotors are 1-piece direct replacement brake discs for factory brake systems and stock calipers that look great behind your wheels and offer significantly improved braking performance. The unique cross-drilling aids with heat and brake dust dispersal; prevents glazing of the pads; adds bite and improves wet and dry braking performance. Built to last; the black e-coating provides protection from corrosion and the high carbon metallurgy (in most applications) offers quieter operation; better crack resistance and increased performance. Premium e-coated rotor with advanced metallurgy that greatly reduces pad squeal. Especially effective with higher friction; european style brake pad compounds. Drilled for increased bite; improved looks and better performance. aplication summary: 1984 - 1992 chrysler daytona, 1988 - 1993 chrysler dynasty, 1985 - 1986 chrysler executive limousine, 1990 - 1993 chrysler imperial, 1984 - 1986 chrysler laser, 1984 - 1995 chrysler lebaron, 1984 - 1993 chrysler new yorker, 1989 - 1994 chrysler shadow, 1990 - 1993 chrysler spirit, 1989 - 1991 chrysler tc maserati, 1984 - 1995 chrysler town & country, 1984 - 1988 dodge 600, 1985 - 1989 dodge aries, 1991 - 1995 dodge caravan, 1985 - 1987 dodge charger, 1987 - 1988 dodge dart, 1984 - 1993 dodge daytona, 1988 - 1993 dodge dynasty, 1991 - 1995 dodge grand caravan, 1985 - 1989 dodge lancer, 1985 - 1986 dodge omni, 1987 - 1994 dodge shadow, 1990 - 1995 dodge spirit, 1990 - 1995 plymouth acclaim, 1985 - 1988 plymouth caravelle, 1991 - 1995 plymouth grand voyager, 1985 - 1989 plymouth reliant, 1987 - 1994 plymouth sundance, 1991 - 1995 plymouth voyager

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.