Zoro Homepage
This item is Discontinued.
Centric StopTech Sport Cross Drilled Brake Rotor; Front Left, StopTech 128.66057L

StopTech Sport Cross Drilled Brake Rotor; Front Left, StopTech (Discontinued)

  • Mfr # 128.66057L
  • Zoro # G505525357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128.66057L
Zoro #
G505525357
UPC #
805890397090
Country of Origin
China

Description

stoptech sport cross drilled brake rotor; front left stoptech drilled sport rotors are 1-piece direct replacement brake discs for factory brake systems and stock calipers that look great behind your wheels and offer significantly improved braking performance. The unique cross-drilling aids with heat and brake dust dispersal, prevents glazing of the pads, adds bite and improves wet and dry braking performance. Built to last, the black e-coating provides protection from corrosion and the high carbon metallurgy (in most applications) offers quieter operation, better crack resistance and increased performance. Premium e-coated rotor with advanced metallurgy that greatly reduces pad squeal. Especially effective with higher friction, european style brake pad compounds. Drilled for increased bite, improved looks and better performance. aplication summary: 2005 - 2017 chevrolet silverado 1500, 2005 - 2017 gmc sierra 1500, 2007 - 2007 chevrolet silverado 1500 classic, 2007 - 2007 gmc sierra 1500 classic, 2007 - 2013 cadillac escalade ext, 2007 - 2013 chevrolet avalanche, 2007 - 2014 chevrolet suburban 1500, 2007 - 2014 gmc yukon xl 1500, 2007 - 2017 cadillac escalade, 2007 - 2017 cadillac escalade esv, 2007 - 2017 chevrolet tahoe, 2007 - 2017 gmc yukon, 2009 - 2014 chevrolet express 1500, 2009 - 2014 gmc savana 1500, 2013 - 2017 cadillac xts, 2015 - 2017 chevrolet suburban, 2015 - 2017 gmc yukon xl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.