Zoro Homepage
This item is Discontinued.
Centric StopTech Sport Drilled/Slotted Brake Rotor; Front and Rear Left, StopTech 127.63010L

StopTech Sport Drilled/Slotted Brake Rotor; Front and Rear Left, StopTech (Discontinued)

  • Mfr # 127.63010L
  • Zoro # G605499763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127.63010L
Zoro #
G605499763
UPC #
805890604211
Country of Origin
China

Description

stoptech sport drilled/slotted brake rotor; front and rear left stoptech drilled and slotted sport rotors are 1-piece direct replacement brake discs for factory brake systems and stock calipers that look great behind your wheels and offer significantly improved braking performance. The unique cross-drilling and slotting aids with heat and brake dust dispersal, prevents glazing of the pads, adds bite and improves wet and dry braking performance. Built to last, the black e-coating provides protection from corrosion and the high carbon metallurgy (in most applications) offers quieter operation, better crack resistance and increased performance. Premium e-coated rotor with advanced metallurgy that greatly reduces pad squeal. Especially effective with higher friction, european style brake pad compounds. Drilled & slotted for increased bite, improved looks and better performance. aplication summary: 1973 - 1974 dodge challenger, 1973 - 1974 plymouth barracuda, 1973 - 1974 plymouth cuda, 1973 - 1974 plymouth satellite, 1973 - 1975 plymouth roadrunner, 1973 - 1976 dodge charger, 1973 - 1976 dodge coronet, 1973 - 1976 plymouth duster, 1973 - 1976 plymouth scamp, 1973 - 1976 plymouth valiant, 1973 - 1982 dodge dart, 1975 - 1976 plymouth fury, 1975 - 1983 chrysler cordoba, 1975 - 1983 chrysler valiant, 1976 - 1980 dodge aspen, 1976 - 1980 plymouth volare, 1977 - 1981 chrysler lebaron, 1977 - 1981 chrysler town & country, 1977 - 1989 dodge diplomat, 1980 - 1983 dodge mirada, 1981 - 1983 chrysler imperial, 1982 - 1982 chrysler new yorker, 1982 - 1989 plymouth gran fury, 1983 - 1989 chrysler fifth avenue, 1995 - 1997 dodge ram 1500 van

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.