Zoro Homepage
This item is Discontinued.
Centric StopTech Sport Drilled/Slotted Brake Rotor; Front Left, StopTech 127.62055L

StopTech Sport Drilled/Slotted Brake Rotor; Front Left, StopTech (Discontinued)

  • Mfr # 127.62055L
  • Zoro # G105500228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127.62055L
Zoro #
G105500228
UPC #
805890352501
Country of Origin
China

Description

stoptech sport drilled/slotted brake rotor; front left stoptech drilled and slotted sport rotors are 1-piece direct replacement brake discs for factory brake systems and stock calipers that look great behind your wheels and offer significantly improved braking performance. The unique cross-drilling and slotting aids with heat and brake dust dispersal, prevents glazing of the pads, adds bite and improves wet and dry braking performance. Built to last, the black e-coating provides protection from corrosion and the high carbon metallurgy (in most applications) offers quieter operation, better crack resistance and increased performance. Premium e-coated rotor with advanced metallurgy that greatly reduces pad squeal. Especially effective with higher friction, european style brake pad compounds. Drilled & slotted for increased bite, improved looks and better performance. aplication summary: 1997 - 1999 buick riviera, 1997 - 2002 cadillac eldorado, 1997 - 2002 cadillac seville, 1997 - 2003 oldsmobile aurora, 1997 - 2005 buick park avenue, 1997 - 2005 cadillac deville, 1998 - 1999 oldsmobile intrigue, 1998 - 2002 chevrolet camaro, 1998 - 2002 pontiac firebird, 2000 - 2004 buick lesabre, 2000 - 2004 pontiac bonneville, 2000 - 2005 chevrolet impala, 2000 - 2005 chevrolet monte carlo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.