Zoro Homepage
This item is Discontinued.
Centric StopTech Sport Drilled/Slotted Brake Rotor; Front Right, StopTech 127.66059R

StopTech Sport Drilled/Slotted Brake Rotor; Front Right, StopTech (Discontinued)

  • Mfr # 127.66059R
  • Zoro # G905501753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127.66059R
Zoro #
G905501753
UPC #
805890339175
Country of Origin
China

Description

stoptech sport drilled/slotted brake rotor; front right stoptech drilled and slotted sport rotors are 1-piece direct replacement brake discs for factory brake systems and stock calipers that look great behind your wheels and offer significantly improved braking performance. The unique cross-drilling and slotting aids with heat and brake dust dispersal, prevents glazing of the pads, adds bite and improves wet and dry braking performance. Built to last, the black e-coating provides protection from corrosion and the high carbon metallurgy (in most applications) offers quieter operation, better crack resistance and increased performance. Premium e-coated rotor with advanced metallurgy that greatly reduces pad squeal. Especially effective with higher friction, european style brake pad compounds. Drilled & slotted for increased bite, improved looks and better performance. aplication summary: 2001 - 2006 gmc sierra 3500, 2001 - 2007 chevrolet silverado 3500, 2001 - 2010 chevrolet silverado 2500 hd, 2001 - 2010 gmc sierra 2500 hd, 2002 - 2004 chevrolet avalanche 2500, 2003 - 2017 chevrolet express 3500, 2003 - 2017 gmc savana 3500, 2007 - 2007 chevrolet silverado 2500 hd classic, 2007 - 2007 chevrolet silverado 3500 classic, 2007 - 2007 gmc sierra 2500 hd classic, 2007 - 2007 gmc sierra 3500 classic, 2007 - 2010 chevrolet silverado 3500 hd, 2007 - 2010 gmc sierra 3500 hd, 2009 - 2014 gmc g4500 commercial cutaway chassis, 2009 - 2016 chevrolet express 4500, 2009 - 2016 gmc savana 4500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.