Zoro Homepage
This item is Discontinued.
Centric StopTech Sport Slotted Brake Rotor; Rear Left, StopTech 126.35002SL

StopTech Sport Slotted Brake Rotor; Rear Left, StopTech (Discontinued)

  • Mfr # 126.35002SL
  • Zoro # G205500159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126.35002SL
Zoro #
G205500159
UPC #
805890273820
Country of Origin
China

Description

stoptech sport slotted brake rotor; rear left stoptech slotted sport rotors are 1-piece direct replacement brake discs for factory brake systems and stock calipers that look great behind your wheels and offer significantly improved braking performance. The unique slotting aids with heat and brake dust dispersal; prevents glazing of the pads; adds bite and improves wet and dry braking performance. Built to last; the black e-coating provides protection from corrosion and the high carbon metallurgy (in most applications) offers quieter operation; better crack resistance and increased performance. Premium e-coated rotor with advanced metallurgy that greatly reduces pad squeal. Especially effective with higher friction; european style brake pad compounds. Slotted for increased bite; improved looks and better performance. aplication summary: 1968 - 1973 mercedes-benz 220, 1968 - 1973 mercedes-benz 220d, 1967 - 1978 mercedes-benz 230, 1967 - 1969 mercedes-benz 230s, 1967 - 1967 mercedes-benz 230sl, 1974 - 1983 mercedes-benz 240d, 1968 - 1973 mercedes-benz 250, 1969 - 1973 mercedes-benz 250c, 1966 - 1968 mercedes-benz 250s, 1966 - 1968 mercedes-benz 250se, 1966 - 1968 mercedes-benz 250sec, 1967 - 1967 mercedes-benz 250sl, 1973 - 1976 mercedes-benz 280, 1973 - 1976 mercedes-benz 280c, 1978 - 1981 mercedes-benz 280ce, 1977 - 1981 mercedes-benz 280e, 1968 - 1976 mercedes-benz 280s, 1968 - 1980 mercedes-benz 280se, 1968 - 1973 mercedes-benz 280sel, 1968 - 1971 mercedes-benz 280sl, 1978 - 1985 mercedes-benz 300cd, 1975 - 1985 mercedes-benz 300d, 1978 - 1985 mercedes-benz 300sd, 1986 - 1987 mercedes-benz 300sdl, 1961 - 1991 mercedes-benz 300se, 1965 - 1991 mercedes-benz 300sel, 1979 - 1985 mercedes-benz 300td, 1991 - 1991 mercedes-benz 350sd, 1990 - 1991 mercedes-benz 350sdl, 1972 - 1973 mercedes-benz 350sl, 1984 - 1985 mercedes-benz 380se, 1982 - 1983 mercedes-benz 380sec, 1981 - 1983 mercedes-benz 380sel, 1981 - 1985 mercedes-benz 380sl, 1981 - 1981 mercedes-benz 38

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.