Zoro Homepage
This item is Discontinued.
Centric StopTech Sport Slotted Brake Rotor; Rear Left, StopTech 126.39007SL

StopTech Sport Slotted Brake Rotor; Rear Left, StopTech (Discontinued)

  • Mfr # 126.39007SL
  • Zoro # G805500931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126.39007SL
Zoro #
G805500931
UPC #
805890434443
Country of Origin
China

Description

stoptech sport slotted brake rotor; rear left stoptech slotted sport rotors are 1-piece direct replacement brake discs for factory brake systems and stock calipers that look great behind your wheels and offer significantly improved braking performance. The unique slotting aids with heat and brake dust dispersal, prevents glazing of the pads, adds bite and improves wet and dry braking performance. Built to last, the black e-coating provides protection from corrosion and the high carbon metallurgy (in most applications) offers quieter operation, better crack resistance and increased performance. Premium e-coated rotor with advanced metallurgy that greatly reduces pad squeal. Especially effective with higher friction, european style brake pad compounds. Slotted for increased bite, improved looks and better performance. aplication summary: 1974 - 1975 volvo 164, 1975 - 1981 volvo 262, 1975 - 1981 volvo 265, 1975 - 1982 volvo 264, 1975 - 1984 volvo 242, 1975 - 1989 volvo 244, 1975 - 1989 volvo 245, 1983 - 1990 volvo 760, 1984 - 1984 volvo dl, 1984 - 1984 volvo gle, 1985 - 1985 volvo 745, 1985 - 1993 volvo 740, 1987 - 1987 volvo 780, 1990 - 1993 volvo 240, 1991 - 1995 volvo 940, 1992 - 1997 volvo 960

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.