Zoro Homepage
This item is Discontinued.
Centric StopTech Sport Slotted Brake Rotor; Rear Left, StopTech 126.42078SL

StopTech Sport Slotted Brake Rotor; Rear Left, StopTech (Discontinued)

  • Mfr # 126.42078SL
  • Zoro # G405501567
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126.42078SL
Zoro #
G405501567
UPC #
805890391814
Country of Origin
China

Description

stoptech sport slotted brake rotor; rear left stoptech slotted sport rotors are 1-piece direct replacement brake discs for factory brake systems and stock calipers that look great behind your wheels and offer significantly improved braking performance. The unique slotting aids with heat and brake dust dispersal, prevents glazing of the pads, adds bite and improves wet and dry braking performance. Built to last, the black e-coating provides protection from corrosion and the high carbon metallurgy (in most applications) offers quieter operation, better crack resistance and increased performance. Premium e-coated rotor with advanced metallurgy that greatly reduces pad squeal. Especially effective with higher friction, european style brake pad compounds. Slotted for increased bite, improved looks and better performance. aplication summary: 2003 - 2008 infiniti fx45, 2003 - 2012 infiniti fx35, 2003 - 2015 nissan murano, 2004 - 2015 nissan quest, 2011 - 2013 infiniti m37, 2011 - 2013 infiniti m56, 2012 - 2013 infiniti m35h, 2013 - 2013 infiniti fx37, 2013 - 2013 infiniti jx35, 2014 - 2015 infiniti q50, 2014 - 2015 infiniti q70, 2014 - 2015 infiniti qx60, 2014 - 2015 infiniti qx70, 2015 - 2015 nissan pathfinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.