Zoro Homepage
This item is Discontinued.
Centric StopTech Sport Slotted Cryo Brake Rotor; Front Right, StopTech 126.35023CSR

StopTech Sport Slotted Cryo Brake Rotor; Front Right, StopTech (Discontinued)

  • Mfr # 126.35023CSR
  • Zoro # G905525247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
126.35023CSR
Zoro #
G905525247
UPC #
822903522652
Country of Origin
China

Description

stoptech sport slotted cryo brake rotor; front right stoptech sport rotors are also available with an optional cryogenic treatment. Although cryogenic treatment is invisible to the naked eye; many fleet customers are sold on its ability to extend the service life of the brake rotor. Deep cryogenic treatment is a one-time process that permanently improves the performance and wear characteristics of metal components; from brake rotors and engine parts to machine tools and gear sets. All new stoptech sport rotors may be ordered with cryogenic treatment for an additional fee. Symmetric vane; split-core castings for uniform heat distribution. Black e-coat anti-corrosive coating protects much better than competitors spray paint. Double disc ground friction surface for optimal performance and service life. aplication summary: 1992 - 1993 mercedes-benz 300sd, 1992 - 1993 mercedes-benz 300se, 1992 - 1992 mercedes-benz 400se, 1993 - 1993 mercedes-benz 400sel, 1993 - 1993 mercedes-benz 500sec, 1992 - 1993 mercedes-benz 500sel, 1993 - 1993 mercedes-benz 600sec, 1992 - 1993 mercedes-benz 600sel, 1998 - 1999 mercedes-benz cl500, 1998 - 1999 mercedes-benz cl600, 1994 - 1999 mercedes-benz s320, 1994 - 1995 mercedes-benz s350, 1994 - 1999 mercedes-benz s420, 1994 - 1999 mercedes-benz s500, 1994 - 1999 mercedes-benz s600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.