This item is Discontinued.

Centric StopTech Stainless Steel Brake Line Kit, StopTech 950.35506

StopTech Stainless Steel Brake Line Kit, StopTech (Discontinued)

  • Mfr # 950.35506
  • Zoro # G205451888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950.35506
Zoro #
G205451888
UPC #
805890659921
Country of Origin
United States

Description

stoptech stainless steel brake line kit stoptech stainless steel braided brake lines provide a quicker; firmer; more consistent pedal response by maintaining consistent brake pressure. Additionally; stainless steel lines provide precision brake modulation; especially during threshold braking. The improvement in pedal feel is more dramatic on older vehicles where the factory rubber line may have softened and swelled due to age.a variety of end fittings are available to meet application needs. All fittings are engineered for proper fit and durability. All necessary brackets and fasteners are included with each line kit. Ptfe inner liner is resistant to expansion under pressure. Stainless steel woven braid provides support and resistance to impacts and abrasion. Clear pvc cover protects against chaffing. Strain relief devices reinforce end fittings. aplication summary: 1990 - 1992 mercedes-benz 300e; 1990 - 1992 mercedes-benz 300te; 1990 - 1992 mercedes-benz 320e; 1990 - 1992 mercedes-benz 320te; 2007 - 2014 mercedes-benz cl550; 2007 - 2014 mercedes-benz cl600; 2007 - 2015 mercedes-benz s600; 2007 - 2016 mercedes-benz s65 amg; 2007 - 2017 mercedes-benz s550; 2008 - 2011 mercedes-benz s450; 2008 - 2014 mercedes-benz cl63 amg; 2008 - 2014 mercedes-benz cl65 amg; 2008 - 2017 mercedes-benz s63 amg; 2010 - 2013 mercedes-benz s400; 2010 - 2014 mercedes-benz e550; 2010 - 2015 mercedes-benz e63 amg; 2010 - 2016 mercedes-benz e350; 2012 - 2013 mercedes-benz s350; 2012 - 2016 mercedes-benz cls550; 2012 - 2016 mercedes-benz cls63 amg; 2013 - 2016 mercedes-benz e400; 2014 - 2016 mercedes-benz cls63 amg s; 2014 - 2016 mercedes-benz e250; 2014 - 2016 mercedes-benz e63 amg s; 2015 - 2016 mercedes-benz cls400; 2016 - 2016 mercedes-benz maybach s600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.