HardHat, Climbing, NexusE:Protect, Black
- Mfr # S06KR
- Zoro # G824176650
product price:Â
$
36.15
/ea
Key Features
Includes Chin Strap
No
Includes Reflective Decals
No
Compatible Suspension Manufacturer Part Number
Centurion
Size - Alpha
One Size
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S06KR
- Zoro #
- G824176650
- UPC #
- -
- Country of Origin
- United Kingdom
- Includes Chin Strap
- No
- Includes Reflective Decals
- No
- Compatible Suspension Manufacturer Part Number
- Centurion
- Item
- Hard Hat
- Application
- Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
- Accessory Mounting Options
- Earmuff Mount, Visor Mount
- Shell Material
- Polypropylene
- Shell Pattern
- Solid
- High-Visibility
- Not High-Visibility
- Series
- Nexus E: Protect
- Venting
- No
- ANSI Electrical Class
- Class C, Class G
- Shell Color
- Black
- Suspension Adjustment Type
- Ratchet
- ANSI Impact Type
- Type 1
- Weight
- 372 g
- Reverse Donning
- Non-Reversible
- Headwear Style
- Climbing
- Standards
- ANSI Z89.1:2014, EN 397, EN 397:2012 + A1:2012
- Graphics Type
- No Graphics
- Compatible Suspension Brand
- Centurion
- Number of Suspension Points
- 6
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Visor Mount, Weight 372 g, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Centurion, Standards ANSI Z89.1:2014, EN 397, EN 397:2012 + A1:2012, Series Nexus E: Protect
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.