Shop CENTURION
See all product information
Create Account
Hard Hat, Climbing, Nexus T2, Yellow
- Mfr # S07EYRFT
- Zoro # G924942544
product price:Â
$
88.69
/ea
Key Features
ANSI Impact Type
Type 2
Includes Chin Strap
Yes
Headwear Style
Climbing
Venting
Yes
Standards
ANSI/ISEA Z89.1-2014
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S07EYRFT
- Zoro #
- G924942544
- UPC #
- -
- Country of Origin
- United Kingdom
- ANSI Impact Type
- Type 2
- Includes Chin Strap
- Yes
- Headwear Style
- Climbing
- Venting
- Yes
- Standards
- ANSI/ISEA Z89.1-2014
- Application
- Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
- ANSI Electrical Class
- Class C
- High-Visibility
- Not High-Visibility
- Series
- Nexus T2
- Accessory Mounting Options
- Earmuff Mount, Visor Mount
- Compatible Suspension Manufacturer Part Number
- Centurion
- Reverse Donning
- Non-Reversible
- Compatible Suspension Brand
- Centurion
- Suspension Adjustment Type
- Ratchet
- Includes Reflective Decals
- No
- Rotational Impact Absorbing Technology
- Twiceme Smart Technology
- Shell Pattern
- Solid
- Impact Absorbing Material
- EPP
- Weight
- 560 g
- Graphics Type
- No Graphics
- Shell Color
- Yellow
- Item
- Hard Hat
- Shell Material
- ABS
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Visor Mount, Weight 560 g, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Centurion, Standards ANSI/ISEA Z89.1-2014, Series Nexus T2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.