HardHat, Climbing, NexusE:Protect, Black
- Mfr # S06KRF
- Zoro # G024213360
product price:Â
$
36.15
/ea
Key Features
Accessory Mounting Options
Earmuff Mount, Visor Mount
Number of Suspension Points
6
Graphics Type
No Graphics
High-Visibility
Not High-Visibility
Compatible Suspension Manufacturer Part Number
Centurion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S06KRF
- Zoro #
- G024213360
- UPC #
- -
- Country of Origin
- United Kingdom
- Accessory Mounting Options
- Earmuff Mount, Visor Mount
- Number of Suspension Points
- 6
- Graphics Type
- No Graphics
- High-Visibility
- Not High-Visibility
- Compatible Suspension Manufacturer Part Number
- Centurion
- Compatible Suspension Brand
- Centurion
- Series
- Nexus E: Protect
- Reverse Donning
- Non-Reversible
- Suspension Adjustment Type
- Ratchet
- Application
- Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
- Item
- Hard Hat
- Weight
- 372 g
- Headwear Style
- Climbing
- Standards
- ANSI Z89.1:2014, EN 397, EN 397:2012 + A1:2012
- Shell Color
- Black
- ANSI Electrical Class
- Class C
- ANSI Impact Type
- Type 1
- Venting
- Yes
- Shell Material
- Polypropylene
- Includes Reflective Decals
- No
- Shell Pattern
- Solid
- Includes Chin Strap
- No
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Visor Mount, Weight 372 g, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Centurion, Standards ANSI Z89.1:2014, EN 397, EN 397:2012 + A1:2012, Series Nexus E: Protect
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.