Shop CENTURION
See all product information
Create Account
Hard Hat Kit, Orange, ABS, One Size
- Mfr # S20OR
- Zoro # G324942014
product price:Â
$
41.59
/ea
Key Features
Compatible Suspension Manufacturer Part Number
Centurion
Application
Confined Space, Construction, Demolition, Electrical, Food Processing, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
Standards
ANSI Z87.1+, ANSI Z89.1
Headwear Style
Front Brim
Includes Chin Strap
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S20OR
- Zoro #
- G324942014
- UPC #
- -
- Country of Origin
- United Kingdom
- Compatible Suspension Manufacturer Part Number
- Centurion
- Application
- Confined Space, Construction, Demolition, Electrical, Food Processing, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
- Standards
- ANSI Z87.1+, ANSI Z89.1
- Headwear Style
- Front Brim
- Includes Chin Strap
- No
- ANSI Impact Type
- Type 1
- Number of Suspension Points
- 6
- Weight
- 1 lb 1 oz
- Shell Color
- Orange
- Shell Pattern
- Solid
- Dielectric
- No
- Includes Earmuffs
- No
- High-Visibility
- Not High-Visibility
- Includes Reflective Decals
- No
- ANSI Electrical Class
- Class E
- Venting
- No
- Reverse Donning
- Non-Reversible
- Visor Material
- Polycarbonate
- Compatible Suspension Brand
- Centurion
- Includes Face Shield
- Yes
- Graphics Type
- No Graphics
- Suspension Adjustment Type
- Ratchet
- Shell Material
- ABS
- Item
- Hard Hat Kit
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat Kit, Orange, ABS, One Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.