Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Centurion Medical Products Centurion LBL CLR INKJET 10 Sheet Clear Inkjet Printer Labels 170867

Centurion LBL CLR INKJET 10 Sheet Clear Inkjet Printer Labels (Discontinued)

  • Mfr # 170867
  • Zoro # G003784584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170867
Zoro #
G003784584
UPC #
-
Country of Origin
United States

Description

Features
  • 10 Sheets, 8-1/2 x 11 in. Clear Inkjet Printer Labels
  • 55 Labels Per Sheet
  • Each Label Is 1-3/16 W x 5/8 H in.
  • Designed To Be Used With Signmaker 2 To Price Lock set & Cabinet Hardware Product Boards
  • For Inkjet Printers Only
  • For Laser Labels Use TV No. 169-414.
  • Dimension - 0.44 L x 11 W x 8.5 H in.
  • Item Weight - 0.12 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.