Shop CENTURY
See all product information
Create Account
1.5HP 200-230/460V 3600RPM 56C
- Mfr # H609ES
- Zoro # G109245156
product price:Â
$
666.99
/ea
Free Shipping & Returns
Key Features
HP
1.50
Nameplate RPM
3,600 RPM
Motor Mounting Type
Round
Frame
56C
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H609ES
- Zoro #
- G109245156
- UPC #
- -
- Country of Origin
- Mexico
- HP
- 1.50
- Nameplate RPM
- 3,600 RPM
- Motor Mounting Type
- Round
- Frame
- 56C
- Motor Bearings
- Ball
- Motor Service Factor
- 1.3
- Motor Enclosure Design
- Open Drip Proof
- Phase
- 3
- No. of Speeds
- 1
- Motor Application
- General Purpose Pump Motor
- Motor Shaft Rotation
- Clockwise/Counterclockwise
- Hz
- 50/60 Hz
- Ins. Class
- B
- Max. Ambient Temp.
- 40 Degrees C
- Motor Frame Material
- Rolled Steel
- Motor Shaft Design
- Keyed
Dimensions
- Shaft Dia.
- 0.625 in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.