Zoro Homepage

208-230/460v3ph 1hp Motor

  • Mfr # H506

  • Zoro # G209235194


product price: $677.99
/ea
Free Shipping & Returns

Key Features

HP
1
Motor Mounting Type
Round
Frame
L56J
Motor Bearings
Ball
Motor Service Factor
1.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H506
Zoro #
G209235194
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
0.625 in.

Details

HP
1
Motor Mounting Type
Round
Frame
L56J
Motor Bearings
Ball
Motor Service Factor
1.4
Motor Enclosure Design
Drip Proof
Phase
3
No. of Speeds
1
Motor Application
General Purpose Pump Motor
Motor Shaft Rotation
Reversible Clockwise
Hz
60
Ins. Class
B
Max. Ambient Temp.
40°C
Motor Frame Material
Rolled Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.