This item is Discontinued.

Century 3-Phase Belt Drive Motor, 1 1/2, 11/16 HP, 56H Frame, 208-230/460 Voltage, No. of Speeds: 2 H1035L

3-Phase Belt Drive Motor, 1 1/2, 11/16 HP, 56H Frame, 208-230/460 Voltage, No. of Speeds: 2 (Discontinued)

  • Mfr # H1035L
  • Zoro # G3958742
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H1035L
Zoro #
G3958742
UPC #
786674056498
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
10 3/4 in
Overall Length
12 11/16 in
Shaft Length
1 15/16 in
Body Dia.
6 1/2 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1 1/2, 11/16
No. of Speeds
2
RPM Range
1,701-1,800
Nameplate RPM
1,745/1,140
Voltage
208-230/460
Frame
56H
Motor Mounting Type
Cradle Base
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Phase
Three
Motor Application
HVAC/R
Standards
CSA, UL Recognized
Full Load Amps
2.1/1.3 A
Hz
60 Hz
Motor Frame Material
Steel
Max. Ambient Temp.
104 Degrees F
Nominal Efficiency
81 %
Motor Shaft Rotation
CW/CCW
Ins. Class
B
Mounting Stud Pattern
5 13/16 in x 5 13/16 in
Motor Bearings
Ball
Duty Cycle
Continuous
Usable @ 200V
No
Usable @ 208V
No
Weight
34 lb
NEMA Design
G
Application
General Purpose, Pumps, Fans, Compressors, Conveyors

Description

Belt Drive Motor, Three Phase, Motor Design 3-Phase, 1 1/2, 11/16 HP, Nameplate RPM 1,745/1,140, No. of Speeds 2, Voltage 208-230/460, 2.1/1.3 A Full Load Amps, 56H Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Frame Material Steel, Shaft Dia. 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.