This item is Discontinued.

Century 3-Phase Belt Drive Motor, 1 1/2 HP, 56H Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM 56T17DRS40003A2

3-Phase Belt Drive Motor, 1 1/2 HP, 56H Frame, 200-230/460V AC Voltage, 1,725 Nameplate RPM (Discontinued)

  • Mfr # 56T17DRS40003A2
  • Zoro # G3721347
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56T17DRS40003A2
Zoro #
G3721347
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
11 15/16 in
Resilient Ring Dia.
2 1/2 in
Length Less Shaft
10 in
Body Dia.
6 1/2 in
Shaft Length
1 7/8 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1 1/2
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
200-230/460V AC
Frame
56H
Motor Mounting Type
Cradle Base
Motor Thermal Protection
None
Motor Service Factor
1.2
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Phase
Three
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Frame Material
Steel
Motor Mounting Position
All Angle
Nominal Efficiency
80 %
Motor Frame Material
Steel
Motor Bearings
Ball
Standards
CSA Certified, UL Recognized
Ring to Ring Center
9 5/8 in
Ins. Class
B
Duty
Continuous
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Mounting Stud Pattern
4-1/8" x 4-1/8"
Max. Ambient Temp.
104 Degrees F
Full Load Amps
5.0-4.8/2.4 A
Motor Shaft Design
Keyed
Includes
Resilient Base
Duty Cycle
Continuous
Usable @ 200V
Yes
Usable @ 208V
Yes
NEMA Design
K

Description

Belt Drive Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 200-230/460V AC, 5.0-4.8/2.4 A Full Load Amps, 56H Frame, Usable @ 208V Yes, Usable @ 200V Yes, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.