This item is Discontinued.

Century 3-Phase Belt Drive Motor, 1/2, 1/4 HP, 56Y Frame, 460 Voltage, 1,725/1,140 Nameplate RPM H656V1

3-Phase Belt Drive Motor, 1/2, 1/4 HP, 56Y Frame, 460 Voltage, 1,725/1,140 Nameplate RPM (Discontinued)

  • Mfr # H656V1
  • Zoro # G2653865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H656V1
Zoro #
G2653865
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
11 1/16 in
Shaft Length
1 15/16 in
Body Dia.
6 1/2 in
Resilient Ring Dia.
2 1/2 in
Length Less Shaft
9 1/8 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1/2, 1/4
No. of Speeds
2
RPM Range
1,701-1,800
Nameplate RPM
1,725/1,140
Voltage
460
Frame
56Y
Motor Mounting Type
Cradle Base
Motor Thermal Protection
None
Motor Service Factor
1.25
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Phase
Three
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Max. Ambient Temp.
104 Degrees F
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Steel
Hz
60 Hz
Ring to Ring Center
8 5/8 in
Frame Material
Steel
Motor Bearings
Ball
Footnotes
26
Nominal Efficiency
63 %
Ins. Class
B
Full Load Amps
0.95/0.60 A
Duty
Continuous
Motor Mounting Position
All Angle
Standards
CSA, UL Recognized
Mounting Stud Pattern
4 1/8 in x 4 1/8 in
Motor Shaft Design
Keyed
Duty Cycle
Continuous
Extended Thru-Bolts
Yes
Weight
22 lb
Usable @ 208V
No
Usable @ 200V
No
Application
Fans and Blowers

Description

Belt Drive Motor, Three Phase, Motor Design 3-Phase, 1/2, 1/4 HP, Nameplate RPM 1,725/1,140, No. of Speeds 2, Voltage 460, 0.95/0.60 A Full Load Amps, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.