This item is Discontinued.

Century 3-Phase Belt Drive Motor, 1/4 HP, 56 Frame, 200-230/460V AC Voltage, 1,140 Nameplate RPM H1026

3-Phase Belt Drive Motor, 1/4 HP, 56 Frame, 200-230/460V AC Voltage, 1,140 Nameplate RPM (Discontinued)

  • Mfr # H1026
  • Zoro # G2513156
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H1026
Zoro #
G2513156
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
10 1/16 in
Shaft Length
1 15/16 in
Body Dia.
6 1/2 in
Length Less Shaft
8 1/8 in

Details

Item
Belt Drive Motor
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Nonventilated
HP
1/4
No. of Speeds
1
RPM Range
1,101-1,200
Nameplate RPM
1,140
Voltage
200-230/460V AC
Frame
56
Motor Mounting Type
Cradle Base
Motor Thermal Protection
None
Motor Service Factor
1.15
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Phase
Three
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Frame Material
Rolled steel
Standards
CSA, UL Recognized
Motor Mounting Position
All Angle
Hz
60 Hz
Full Load Amps
1.3-1.2/0.60 A
Max. Ambient Temp.
104 Degrees F
Footnotes
26
Motor Frame Material
Steel
Nominal Efficiency
70 %
Ins. Class
B
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Mounting Stud Pattern
4 1/8 in x 4 1/8 in
Duty
Continuous
Duty Cycle
Continuous
Weight
15 lb
Extended Thru-Bolts
Yes
Usable @ 200V
Yes
Usable @ 208V
Yes

Description

Belt Drive Motor, Three Phase, Motor Design 3-Phase, 1/4 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 200-230/460V AC, 1.3-1.2/0.60 A Full Load Amps, 56 Frame, Usable @ 208V Yes, Usable @ 200V Yes, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.